Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320TD
- Zoro # G223431503
product price:Â
$
748.99
/ea
Key Features
Seat Depth
28 in
Standards
GreenGuard Gold Certified, ISO
Weight Capacity
1,000 lb
Modular Component Type
Dependent
Seat Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320TD
- Zoro #
- G223431503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Overall Depth
- 59 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Details
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 1,000 lb
- Modular Component Type
- Dependent
- Seat Color
- Tide
- Model Name
- Summit Lounge Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Tide
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Item
- Lounge Chair
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
Description
Lounge Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.