Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321BG
- Zoro # G923437263
product price:
$
1,088.99
/ea
Key Features
Includes Arms
No Arms
Seat Color
Blue/Gray
Assembly
Assembled
Seat Depth
28 in
Overall Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321BG
- Zoro #
- G923437263
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Seat Color
- Blue/Gray
- Assembly
- Assembled
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Veldura Lounge Chair
- Item
- Lounge Chair
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Blue/Gray
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Dimensions
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Seat Width
- 59 in
- Overall Depth
- 59 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.