Lounge Chair
- Mfr # 321BYS
- Zoro # G723436633
product price:Â
$
1,198.99
/ea
Key Features
Overall Width
29 in
Leg Color
Burgundy
Seat Height
26 in
Seat Depth
28 in
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321BYS
- Zoro #
- G723436633
- UPC #
- -
- Country of Origin
- United States
- Item
- Lounge Chair
- Leg Color
- Burgundy
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Veldura Lounge Chair
- Seat Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
Dimensions
- Overall Width
- 29 in
- Seat Height
- 26 in
- Seat Depth
- 28 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Seat Width
- 59 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.