Guest Chair
- Mfr # 300SES
- Zoro # G023437118
product price:Â
$
464.99
/ea
Key Features
Includes Arms
No Arms
Modular Component Type
Standalone
Seat Width
22 in
Overall Depth
23 in
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300SES
- Zoro #
- G023437118
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Seat Color
- Seagrass
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Chair
- Leg Color
- Seagrass
- Seat Material
- Polyethylene
- Item
- Guest Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Dimensions
- Seat Width
- 22 in
- Overall Depth
- 23 in
- Seat Height
- 19 in
- Overall Height
- 31 in
- Overall Width
- 22 in
- Seat Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.