Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321CV
- Zoro # G823436380
product price:Â
$
1,088.99
/ea
Key Features
Leg Material
Polyethylene
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Seat Material
Polyethylene
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321CV
- Zoro #
- G823436380
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Seat Color
- Canvas
- Item
- Lounge Chair
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Lounge Chair
- Leg Color
- Canvas
Dimensions
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.