Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484SGKT
- Zoro # G223436812
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Overall Depth
26 in
Seat Width
22 in
Overall Width
32 in
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484SGKT
- Zoro #
- G223436812
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Stone Gray
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Dependent
- Includes Arms
- Arms Included
- Accepts Ballast
- Ballast Accepted
- Model Name
- Crew Arm Chair
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Stone Gray
- Item
- Crew Chair
- Product Type
- Arm Chair
Dimensions
- Overall Depth
- 26 in
- Seat Width
- 22 in
- Overall Width
- 32 in
- Seat Height
- 19 in
- Overall Height
- 25 in
- Seat Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.