Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321SDS
- Zoro # G323437610
product price:Â
$
1,198.99
/ea
Key Features
Leg Color
Sand
Overall Depth
59 in
Seat Material
Polyethylene
Leg Material
Polyethylene
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321SDS
- Zoro #
- G323437610
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Sand
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Veldura Lounge Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Lounge Chair
- Includes Arms
- No Arms
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.