Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321TDS
- Zoro # G223436690
product price:Â
$
1,198.99
/ea
Key Features
Seat Material
Polyethylene
Accepts Ballast
Ballast Accepted
Overall Width
29 in
Overall Depth
59 in
Seat Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321TDS
- Zoro #
- G223436690
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Lounge Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Seat Color
- Tide
- Leg Color
- Tide
- Assembly
- Assembled
- Item
- Lounge Chair
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Width
- 29 in
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.