Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342MBS
- Zoro # G123436424
product price:Â
$
1,235.99
/ea
Key Features
Features
Tabletop Color
Midnight Blue
Product Type
Table
Model Name
Summit Side Table
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342MBS
- Zoro #
- G123436424
- UPC #
- -
- Country of Origin
- United States
- Features
- Tabletop Color
- Midnight Blue
- Product Type
- Table
- Model Name
- Summit Side Table
- Structural Material
- Polyethylene
- Item
- Low Table
- Assembly
- Partially Assembled
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Midnight Blue
- Tabletop Material
- Laminate
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.