Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670BGS
- Zoro # G223435723
product price:Â
$
1,223.99
/ea
Key Features
Product Type
Table
Structural Material
Polyethylene
Standards
ISO 22196
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Overall Depth
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670BGS
- Zoro #
- G223435723
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Product Type
- Table
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Model Name
- Endurance(TM) Cascade Base Table
- Tabletop Color
- Blue/Gray
- Shape
- Circle
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Blue/Gray
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.