Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354SBS
- Zoro # G223435839
product price:Â
$
1,379.99
/ea
Key Features
Assembly
Partially Assembled
Accepts Ballast
Ballast Accepted
Features
Tabletop Thickness
1 1/4 in
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354SBS
- Zoro #
- G223435839
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Features
- Product Type
- Table
- Tabletop Material
- Laminate
- Standards
- ISO
- Frame Color
- Slate Blue
- Item
- Mid Table
- Structural Material
- Polyethylene
- Model Name
- Summit Mid Range Table
- Tabletop Color
- Slate Blue
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.