Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670BGGTS
- Zoro # G223437307
product price:Â
$
1,426.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Includes Game Top
Game Top Included
Overall Depth
42 in
Overall Diameter
42 in
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670BGGTS
- Zoro #
- G223437307
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- Game Top Included
- Item
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Blue/Gray
- Standards
- ISO 22196
- Product Type
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Circle
- Structural Material
- Polyethylene
- Frame Color
- Blue/Gray
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.