Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668BNGTS
- Zoro # G323437221
product price:Â
$
1,426.99
/ea
Key Features
Structural Material
Polyethylene
Tabletop Color
Brown
Tabletop Material
Polyethylene
Standards
ISO 22196
Model Name
Endurance(TM) Round Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668BNGTS
- Zoro #
- G323437221
- UPC #
- 819085015669
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Tabletop Color
- Brown
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Round Base Table
- Includes Game Top
- Game Top Included
- Item
- Table
- Assembly
- Partially Assembled
- Shape
- Circle
- Frame Color
- Brown
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Ballast Capacity
- 200 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.