Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBBY
- Zoro # G823435567
product price:Â
$
2,048.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Standards
ISO 22196
Flammability Standards
CAL 133, UL 94 HB
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBBY
- Zoro #
- G823435567
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Product Type
- Table
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Shape
- Square
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Number of Seals
- 4
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.