Mid Table
- Mfr # 354BNS
- Zoro # G923433388
product price:Â
$
1,379.99
/ea
Key Features
Overall Depth
38 in
Model Name
Summit Mid Range Table
Tabletop Material
Laminate
Overall Height
25 in
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354BNS
- Zoro #
- G923433388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 38 in
- Overall Height
- 25 in
- Overall Width
- 39 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Item
- Mid Table
- Model Name
- Summit Mid Range Table
- Tabletop Material
- Laminate
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Brown
- Product Type
- Table
- Assembly
- Partially Assembled
- Features
- Standards
- ISO
- Frame Color
- Brown
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.