Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343BYS
- Zoro # G323435074
product price:Â
$
1,314.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Product Type
Table
Standards
ISO
Tabletop Thickness
1 1/4 in
Model Name
Summit Side Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343BYS
- Zoro #
- G323435074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Overall Height
- 18 in
- Fits Chest Size
Details
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Standards
- ISO
- Model Name
- Summit Side Table
- Item
- Low Table
- Features
- Structural Material
- Polyethylene
- Tabletop Color
- Burgundy
- Tabletop Material
- Laminate
- Frame Color
- Burgundy
- Assembly
- Partially Assembled
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.