Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343CVS
- Zoro # G323436439
product price:Â
$
1,314.99
/ea
Key Features
Product Type
Table
Overall Height
18 in
Tabletop Color
Canvas
Assembly
Partially Assembled
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343CVS
- Zoro #
- G323436439
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Tabletop Color
- Canvas
- Assembly
- Partially Assembled
- Tabletop Material
- Laminate
- Standards
- ISO
- Structural Material
- Polyethylene
- Model Name
- Summit Side Table
- Item
- Low Table
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Canvas
- Features
Dimensions
- Overall Height
- 18 in
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.