Mid Table
- Mfr # 353SBS
- Zoro # G623435057
product price:Â
$
1,336.99
/ea
Key Features
Standards
ISO
Overall Width
39 in
Structural Material
Polyethylene
Frame Color
Slate Blue
Overall Depth
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353SBS
- Zoro #
- G623435057
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Structural Material
- Polyethylene
- Frame Color
- Slate Blue
- Item
- Mid Table
- Accepts Ballast
- Ballast Accepted
- Features
- Model Name
- Summit Mid Range Table
- Assembly
- Partially Assembled
- Tabletop Material
- Laminate
- Product Type
- Table
- Tabletop Color
- Slate Blue
Dimensions
- Overall Width
- 39 in
- Overall Depth
- 38 in
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 25 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.