Low Table
- Mfr # 343MBS
- Zoro # G123434956
product price:Â
$
1,314.99
/ea
Key Features
Overall Height
18 in
Overall Width
22 in
Structural Material
Polyethylene
Tabletop Thickness
1 1/4 in
Tabletop Color
Midnight Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343MBS
- Zoro #
- G123434956
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Tabletop Color
- Midnight Blue
- Model Name
- Summit Side Table
- Assembly
- Partially Assembled
- Frame Color
- Midnight Blue
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Features
- Standards
- ISO
- Item
- Low Table
- Product Type
- Table
Dimensions
- Overall Height
- 18 in
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.