Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343SBS
- Zoro # G023433745
product price:Â
$
1,314.99
/ea
Key Features
Features
Frame Color
Slate Blue
Product Type
Table
Tabletop Thickness
1 1/4 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343SBS
- Zoro #
- G023433745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Overall Height
- 18 in
- Overall Width
- 22 in
- Fits Chest Size
Details
- Features
- Frame Color
- Slate Blue
- Product Type
- Table
- Item
- Low Table
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Model Name
- Summit Side Table
- Standards
- ISO
- Tabletop Material
- Laminate
- Tabletop Color
- Slate Blue
- Structural Material
- Polyethylene
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.