Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670TDS
- Zoro # G523435294
product price:Â
$
1,223.99
/ea
Key Features
Shape
Circle
Tabletop Color
Tide
Accepts Ballast
Ballast Accepted
Overall Height
28 in
Frame Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670TDS
- Zoro #
- G523435294
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Tabletop Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Tide
- Assembly
- Partially Assembled
- Product Type
- Table
- Structural Material
- Polyethylene
- Item
- Table
- Standards
- ISO 22196
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Cascade Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.