Anchor Table
- Mfr # 48R6DABGN
- Zoro # G623435330
product price:Â
$
3,677.99
/ea
Key Features
Model Name
Anchor Table J Leg
Frame Color
Black
Overall Diameter
48 in
Tabletop Color
Grey Nebula
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R6DABGN
- Zoro #
- G623435330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Details
- Model Name
- Anchor Table J Leg
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Shape
- Circle
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Item
- Anchor Table
- Number of Seals
- 6
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.