Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353BGS
- Zoro # G723437128
product price:Â
$
1,336.99
/ea
Key Features
Overall Width
39 in
Overall Height
25 in
Accepts Ballast
Ballast Accepted
Tabletop Color
Blue/Gray
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353BGS
- Zoro #
- G723437128
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Blue/Gray
- Structural Material
- Polyethylene
- Standards
- ISO
- Product Type
- Table
- Frame Color
- Blue/Gray
- Model Name
- Summit Mid Range Table
- Tabletop Material
- Laminate
- Item
- Mid Table
- Assembly
- Partially Assembled
- Features
Dimensions
- Overall Width
- 39 in
- Overall Height
- 25 in
- Overall Depth
- 38 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.