Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342AQS
- Zoro # G723437319
product price:Â
$
1,235.99
/ea
Key Features
Tabletop Material
Laminate
Model Name
Summit Side Table
Overall Depth
22 in
Standards
ISO
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342AQS
- Zoro #
- G723437319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 18 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Fits Chest Size
Details
- Tabletop Material
- Laminate
- Model Name
- Summit Side Table
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Item
- Low Table
- Features
- Product Type
- Table
- Tabletop Color
- Aqua
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Frame Color
- Aqua
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.