Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353OCS
- Zoro # G023430461
product price:Â
$
1,336.99
/ea
Key Features
Features
Assembly
Partially Assembled
Accepts Ballast
Ballast Accepted
Frame Color
Overcast
Overall Depth
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353OCS
- Zoro #
- G023430461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Features
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Overcast
- Item
- Mid Table
- Product Type
- Table
- Model Name
- Summit Mid Range Table
- Tabletop Color
- Overcast
- Structural Material
- Polyethylene
- Standards
- ISO
- Tabletop Material
- Laminate
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.