Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364SGS
- Zoro # G823436885
product price:Â
$
1,452.99
/ea
Key Features
Tabletop Material
Laminate
Tabletop Color
Stone Gray
Assembly
Partially Assembled
Tabletop Thickness
1 1/4 in
Frame Color
Stone Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364SGS
- Zoro #
- G823436885
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Tabletop Color
- Stone Gray
- Assembly
- Partially Assembled
- Frame Color
- Stone Gray
- Item
- Table
- Model Name
- Summit Table
- Product Type
- Table
- Features
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Standards
- ISO
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Overall Height
- 29 1/4 in
- Overall Width
- 44 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.