Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBGYADA
- Zoro # G523431401
product price:Â
$
1,743.99
/ea
Key Features
Shape
Square
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Material
High Pressure Laminate
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDUBGYADA
- Zoro #
- G523431401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Shape
- Square
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Frame Color
- Black
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Support Style
- Cylinder
- ADA Compliant
- ADA Compliant
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.