Anchor Table
- Mfr # 48R6DABBG
- Zoro # G623429919
product price:Â
$
3,677.99
/ea
Key Features
Structural Material
Steel
Overall Height
31 in
Accepts Ballast
Ballast Not Accepted
Tabletop Color
Grey Nebula
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DABBG
- Zoro #
- G623429919
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Model Name
- Anchor Table J Leg
- Includes Game Top
- No Game Top
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Seat Color
- Blue/Gray
- Number of Seals
- 6
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.