Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354AQS
- Zoro # G423430986
product price:Â
$
1,379.99
/ea
Key Features
Model Name
Summit Mid Range Table
Structural Material
Polyethylene
Standards
ISO
Tabletop Thickness
1 1/4 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354AQS
- Zoro #
- G423430986
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Mid Range Table
- Structural Material
- Polyethylene
- Item
- Mid Table
- Standards
- ISO
- Features
- Assembly
- Partially Assembled
- Frame Color
- Aqua
- Tabletop Color
- Aqua
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Tabletop Material
- Laminate
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 25 in
- Overall Width
- 39 in
- Overall Depth
- 38 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.