Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751SE
- Zoro # G623436610
product price:Â
$
1,524.99
/ea
Key Features
Standards
ISO 22196
Tabletop Color
Seagrass
Overall Depth
42 in
Assembly
Partially Assembled
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66751SE
- Zoro #
- G623436610
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Tabletop Color
- Seagrass
- Item
- Table
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Ballast Capacity
- 100 lb
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Product Type
- Table
- Includes Game Top
- No Game Top
- Support Style
- X-Base
- Frame Color
- Seagrass
- Shape
- Circle
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Diameter
- 48 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.