Anchor Table
- Mfr # 3096UDPBAQ
- Zoro # G223433347
product price:Â
$
4,159.99
/ea
Key Features
Tabletop Color
Grey Nebula
Overall Height
31 in
Structural Material
Steel
Frame Color
Black
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096UDPBAQ
- Zoro #
- G223433347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
Details
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Model Name
- Anchor Table U-Leg
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 8
- Seat Color
- Aqua
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.