Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353SES
- Zoro # G923436778
product price:Â
$
1,336.99
/ea
Key Features
Model Name
Summit Mid Range Table
Overall Depth
38 in
Frame Color
Seagrass
Assembly
Partially Assembled
Overall Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353SES
- Zoro #
- G923436778
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Mid Range Table
- Frame Color
- Seagrass
- Assembly
- Partially Assembled
- Standards
- ISO
- Structural Material
- Polyethylene
- Tabletop Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Item
- Mid Table
- Product Type
- Table
- Features
- Tabletop Material
- Laminate
Dimensions
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.