Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 354OCS
- Zoro # G523435027
product price:Â
$
1,379.99
/ea
Key Features
Overall Width
39 in
Tabletop Material
Laminate
Accepts Ballast
Ballast Accepted
Tabletop Thickness
1 1/4 in
Frame Color
Overcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354OCS
- Zoro #
- G523435027
- UPC #
- -
- Country of Origin
- United States
- Item
- Mid Table
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Overcast
- Tabletop Color
- Overcast
- Model Name
- Summit Mid Range Table
- Features
- Product Type
- Table
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Standards
- ISO
Dimensions
- Overall Width
- 39 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 38 in
- Overall Height
- 25 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.