Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SBGTS
- Zoro # G323434916
product price:Â
$
1,426.99
/ea
Key Features
Tabletop Color
Slate Blue
Shape
Circle
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Includes Game Top
Game Top Included
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SBGTS
- Zoro #
- G323434916
- UPC #
- 819085015713
- Country of Origin
- United States
- Tabletop Color
- Slate Blue
- Shape
- Circle
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- Game Top Included
- Structural Material
- Polyethylene
- Frame Color
- Slate Blue
- Assembly
- Partially Assembled
- Ballast Capacity
- 200 lb
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Table
- Standards
- ISO 22196
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.