Anchor Table
- Mfr # 3096UDPBCVADA
- Zoro # G923436808
product price:Â
$
3,608.99
/ea
Key Features
Overall Depth
30 in
Tabletop Color
Grey Nebula
Overall Height
31 in
Overall Width
96 in
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096UDPBCVADA
- Zoro #
- G923436808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 31 in
- Overall Width
- 96 in
Details
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Model Name
- ADA Anchor Table U-Leg
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Structural Material
- Steel
- Seat Color
- Canvas
- Number of Seals
- 7
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.