Mid Table
- Mfr # 354CLS
- Zoro # G823437318
product price:Â
$
1,379.99
/ea
Key Features
Tabletop Color
Claylight
Frame Color
Claylight
Accepts Ballast
Ballast Accepted
Product Type
Table
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354CLS
- Zoro #
- G823437318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Overall Height
- 25 in
- Fits Chest Size
Details
- Tabletop Color
- Claylight
- Frame Color
- Claylight
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Features
- Assembly
- Partially Assembled
- Model Name
- Summit Mid Range Table
- Standards
- ISO
- Tabletop Material
- Laminate
- Item
- Mid Table
- Structural Material
- Polyethylene
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.