Shop All Waiting Room & Guest Chairs
Cortech
Radial Rocker Arm Chair, Aqua
Mfr # 146484AQ
Zoro # G102015268
product price: $552.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Aqua
- Height 40 in
- Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
- Surface Material Polyethylene
Product Information
- Brand Cortech
- MFR # 146484AQ
- Zoro # G102015268
- UPC # 819085018196
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Height | 40 in |
Width | 30 in |
Length | 45 in |
Details
Description
The Radial Rocker Arm Chair Aqua, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 in, Length 45 in, Diameter Not Applicable, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSABK)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- Cortech Waiting Room & Guest Chairs