Radial Rocker with Sand Door, Blue Gray Seat, 30 in W 45 1/2 in L 40 in H, Polyethylene Seat
- Mfr # 146484BGS
- Zoro # G011903199
product price:Â
$
755.99
/ea
Key Features
Seat Color
Blue Gray
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484BGS
- Zoro #
- G011903199
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Rocker with Sand Door
- Seat Color
- Blue Gray
- Seat Material
- Polyethylene
- Color
- Blue, Gray
- Leg Color
- Blue Gray
- Weight Capacity
- 500 lb
- Features
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
- Standards
- ISO 22196
- Product Type
- Rocking Chair
- Ballast Capacity
- 300 lb
- Includes Arms
- Arms Included
- Accepts Ballast
- Ballast Accepted
- Model Name
- Radial Rocker
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Restraint Bar
- No Restraint Bar
- Leg Material
- Polyethylene
- Number of Seats
- 1
Dimensions
- Overall Height
- 40 in
- Overall Width
- 30 in
- Overall Depth
- 45 1/2 in
- Seat Depth
- 17 in
- Seat Width
- 20 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Description
Radial Rocker with Sand Door, Leg Color Blue Gray, Weight Capacity 500 lb, Standards ISO 22196, Features Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.