Shop CORTECH

Radial Rocker with Sand Door, Burgundy Seat, 30 in W 45 1/2 in L 40 in H, Polyethylene Seat

  • Mfr # 146484BYS

  • Zoro # G411903171


product price:  $755.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Burgundy
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146484BYS
Zoro #
G411903171
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
30 in
Overall Depth
45 1/2 in
Seat Depth
17 in
Seat Width
20 in

Details

Item
Radial Rocker with Sand Door
Seat Color
Burgundy
Seat Material
Polyethylene
Color
Burgundy
Standards
ISO 22196
Features
Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Leg Color
Burgundy
Weight Capacity
500 lb
Includes Arms
Arms Included
Includes Restraint Bar
No Restraint Bar
Model Name
Radial Rocker
Leg Material
Polyethylene
Accepts Ballast
Ballast Accepted
Number of Seats
1
Ballast Capacity
300 lb
Flammability Standards
CAL 133, UL 94 HB
Product Type
Rocking Chair

Description

Radial Rocker with Sand Door, Leg Color Burgundy, Weight Capacity 500 lb, Standards ISO 22196, Features Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.