Shop CORTECH
See all product information
Create Account
Rail
- Mfr # 7702CV
- Zoro # G823436731
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
UL 94 HB
Includes Mounting Hardware
Mounting Hardware Included
Standards
ISO, UL GreenGuard Gold Certified
Overall Height
12 in
Features
Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7702CV
- Zoro #
- G823436731
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO, UL GreenGuard Gold Certified
- Features
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
- Material
- Polyethylene
- Ligature Resistant
- Ligature Resistant
- Model Name
- Wall Bunk Safety Rails
- Product Type
- Safety Rail
- Color
- Canvas
- Item
- Rail
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 12 in
- Overall Width
- 61 1/2 in
- Overall Depth
- 4 in
- Fits Chest Size
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Description
Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.