Shop CORTECH
See all product information
Create Account
Rail
- Mfr # 7703CV
- Zoro # G223431206
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4 in
Model Name
Wall Bunk Safety Rails
Color
Canvas
Includes Mounting Hardware
Mounting Hardware Included
Features
Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703CV
- Zoro #
- G223431206
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Wall Bunk Safety Rails
- Item
- Rail
- Color
- Canvas
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
- Flammability Standards
- UL 94 HB
- Ligature Resistant
- Ligature Resistant
- Product Type
- Safety Rail
- Standards
- ISO, UL GreenGuard Gold Certified
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 4 in
- Overall Height
- 12 in
- Overall Width
- 42 in
- Fits Chest Size
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Description
Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.