Rail
- Mfr # 7702TD
- Zoro # G823436403
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Ligature Resistant
Ligature Resistant
Flammability Standards
UL 94 HB
Product Type
Safety Rail
Features
Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7702TD
- Zoro #
- G823436403
- UPC #
- -
- Country of Origin
- United States
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- UL 94 HB
- Product Type
- Safety Rail
- Features
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
- Color
- Tide
- Standards
- ISO, UL GreenGuard Gold Certified
- Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Wall Bunk Safety Rails
- Item
- Rail
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 12 in
- Overall Width
- 61 1/2 in
- Overall Depth
- 4 in
- Fits Chest Size
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Description
Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.