Rail
- Mfr # 7703MS
- Zoro # G623436764
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Model Name
Wall Bunk Safety Rails
Includes Mounting Hardware
Mounting Hardware Included
Ligature Resistant
Ligature Resistant
Features
Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Color
Moss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703MS
- Zoro #
- G623436764
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Wall Bunk Safety Rails
- Item
- Rail
- Includes Mounting Hardware
- Mounting Hardware Included
- Ligature Resistant
- Ligature Resistant
- Features
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
- Color
- Moss
- Standards
- ISO, UL GreenGuard Gold Certified
- Product Type
- Safety Rail
- Flammability Standards
- UL 94 HB
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Moss
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 12 in
- Overall Width
- 42 in
- Overall Depth
- 4 in
- Fits Chest Size
- Attaches to Safety Rail and Ladder with Tamper-Resistant Hardware Provided, Bolts to the Wall Via Concealed Pilot Holes, Space-Saving for Double Bunk use
Description
Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.