Shop All Waiting Room & Guest Chairs
Cortech
Rocking Chair, 45" L 40" H, Radial Series
Mfr # 146484BN
Zoro # G4853340
product price: $705.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Depth 45"
- Back Color Tan
- Back Material Plastic
- Frame Material Plastic
Product Information
- Brand Cortech
- MFR # 146484BN
- Zoro # G4853340
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 45" |
Height | 40" |
Length | 43" |
Width | 30" |
Diameter | 43 in |
Details
Description
Rocking Chair, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 32 in, Length 43 in, Diameter 43 in, Series Endurance, Color Brown, Leg Color Brown, Frame Material Plastic, Surface Material Polyethylene, Height 40 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-CF-RC-BLK)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- BAXTON STUDIO Delta Modern and Contemporary Natural Finished Rattan Armchair (185-11881-Zoro)
- FLASH FURNITURE Medical Waiting Room Chair, 23-1/2"L34"H, VinylSeat, HerculesSeries (XU-DG-60442-660-2-BV-GG)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- BOSS BlackGuest Chair, 26 1/2W26-1/2"L35-1/2"H, Fixed, VinylSeat (B619)
- Cortech Seating