Cortech
Round Utility Table, 42 in X 42 in X 31 in, Plastic Top
Mfr # 66749BNGT
Zoro # G9899407
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42 in
- Length 42 in
- Height 31 in
- Diameter 42 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- BUSINESS SOURCE BOOKEND, JUMBO, BASE, BK (BSN42551BX)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- Cortech Office & School Tables