Cortech

Round Utility Table, 42 in X 42 in X 31 in, Plastic Top


product price: $999.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shape Round
  • Width 42 in
  • Length 42 in
  • Height 31 in
  • Diameter 42 in
See all product information

Product Information

Dimensions

Width 42 in
Length 42 in
Height 31 in
Diameter 42 in

Details

Item Utility Table
Shape Round
Tabletop Material Plastic
Frame Material Plastic
Surface Material Plastic
Top Thickness 2 in
Color Slate Blue
Standards Flame Retardant, ISO
Ligature Resistant Yes
Assembly Assembly Required
Series Endurance
Weight Capacity 1,000 lb

Description

Utility Table, Shape Round, Width 42 in, Length 42 in, Diameter 42 in, Series Endurance, Color Slate Blue, Frame Material Plastic, Surface Material Plastic, Top Thickness 2 in, Height 31 in, Weight Capacity 1,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.