Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7111CV
- Zoro # G223437550
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Overall Width
25 in
Standards
GreenGuard Gold Certified, ISO 22196
Material
Polyethylene
Overall Depth
14 in
Ligature Resistant
Ligature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7111CV
- Zoro #
- G223437550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 25 in
- Overall Depth
- 14 in
- Overall Height
- 49 in
- Shelf Depth
- 11 in
- Shelf Width
- 18 1/2 in
- Fits Chest Size
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Standards
- GreenGuard Gold Certified, ISO 22196
- Material
- Polyethylene
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 4
- Distance Between Shelves
- 12 in
- Item
- Shelf
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Color
- Canvas
- Shelf Weight Capacity
- 500 lb
- Model Name
- Endurance(TM) 4 Shelf
- Shell Material
- Polyethylene
- Wire Color
- Canvas
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.