Shelf
- Mfr # 7111SE
- Zoro # G323437764
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Distance Between Shelves
12 in
Standards
GreenGuard Gold Certified, ISO 22196
Model Name
Endurance(TM) 4 Shelf
Ligature Resistant
Ligature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7111SE
- Zoro #
- G323437764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Depth
- 11 in
- Overall Height
- 49 in
- Shelf Width
- 18 1/2 in
- Overall Depth
- 14 in
- Overall Width
- 25 in
- Fits Chest Size
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Distance Between Shelves
- 12 in
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Endurance(TM) 4 Shelf
- Item
- Shelf
- Ligature Resistant
- Ligature Resistant
- Features
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Color
- Seagrass
- Number of Shelves
- 4
- Material
- Polyethylene
- Shelf Weight Capacity
- 500 lb
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.