Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7600MS
- Zoro # G623431776
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Ligature Resistant
Ligature Resistant
Distance Between Shelves
0 in
Number of Shelves
1
Material
Polyethylene
Product Type
Shelf/Step
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600MS
- Zoro #
- G623431776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 6 in
- Shelf Width
- 15 in
- Overall Height
- 5 in
- Shelf Depth
- 6 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Ligature Resistant
- Ligature Resistant
- Distance Between Shelves
- 0 in
- Number of Shelves
- 1
- Material
- Polyethylene
- Product Type
- Shelf/Step
- Flammability Standards
- CAL 133
- Model Name
- Endurance(TM) All Purpose Shelf
- Item
- Shelf
- Color
- Moss
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Standards
- ISO
- Shelf Weight Capacity
- 500 lb
- Shell Material
- Polyethylene
- Wire Color
- Moss
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.