Shelf
- Mfr # 7614SE
- Zoro # G223436904
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Overall Depth
15 in
Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Shelf Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7614SE
- Zoro #
- G223436904
- UPC #
- 819085017007
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Shelf Depth
- 11 in
- Overall Height
- 24 in
- Overall Width
- 35 in
- Shelf Width
- 27 1/4 in
- Fits Chest Size
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Number of Shelves
- 2
- Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- 2 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Distance Between Shelves
- 11 1/2 in
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Shelf
- Shelf Weight Capacity
- 500 lb
- Color
- Seagrass
- Model Name
- Endurance(TM) 2 Shelf
- Ligature Resistant
- Ligature Resistant
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.